






€8.13/ pieceexcl. VAT
€9.84incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.13 | - |
10+ | €4.85 | 40.42% |
25+ | €3.46 | 57.48% |
50+ | €1.94 | 76.17% |
100+ | €1.50 | 81.54% |
200+ | €1.27 | 84.35% |
500+ | €1.18 | 85.51% |
1000+ | €1.12 | 86.21% |
2500+ | €1.03 | 87.38% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | XFM-1012-06 |
Shaft diameter | 10 mm |
Outer Diameter | 12 mm |
Width | 6 mm |
Flange diameter | 18 mm |
Flange thickness | 1 mm |
With collar | Yes |
d1 | 10 mm |
d2 | 12 mm |
d3 | 18 mm |
b1 | 6 mm |
b2 | 1 mm |
Material outer sheath | iglidur® X |
Tread material | iglidur® X |
Maintenance | Maintenance-free |