IGUS

IGUS Flange Bearing, XFM Series, iglidur® X Outer sheath, 10 mm Shaft Dia., 18 mm Flange Dia., 1 mm Flange Thk., 12 mm Outside Dia., 15 mm WD

  • ERIKS:13542379
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Iglidur® X Metric Flange Bearing Type F. Suitable for use in high temperature applications and where universal chemical resistance is required. Has a high compressive strength and great wear resistance throughout its temperature range.
Save to list

€9.41/ pieceexcl. VAT

€11.39incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€9.40

-

10+

€5.81

38.18%

25+

€3.80

59.60%

50+

€2.64

71.92%

100+

€2.19

76.77%

200+

€1.86

80.20%

500+

€1.71

81.82%

1000+

€1.63

82.63%

2500+

€1.50

84.04%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Type
Flange Bearing
Manufacturer ID
XFM-1012-15
Shaft diameter
10 mm
Outer Diameter
12 mm
Width
15 mm
Flange diameter
18 mm
Flange thickness
1 mm
With collar
Yes
d1
10 mm
d2
12 mm
d3
18 mm
b1
15 mm
b2
1 mm
Material outer sheath
iglidur® X
Tread material
iglidur® X
Maintenance
Maintenance-free