IGUS

IGUS Flange Bearing, XFM Series, iglidur® X Outer sheath, 10 mm Shaft Dia., 18 mm Flange Dia., 1 mm Flange Thk., 12 mm Outside Dia., 25 mm WD

  • ERIKS:12411143
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€10.62/ pieceexcl. VAT

€12.85incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€10.62

-

10+

€6.69

37.03%

25+

€4.98

53.13%

50+

€3.21

69.77%

100+

€2.72

74.42%

200+

€2.28

78.53%

500+

€2.15

79.79%

1000+

€2.01

81.04%

2500+

€1.88

82.29%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Type
Flange Bearing
Manufacturer ID
XFM-1012-25
Shaft diameter
10 mm
Outer Diameter
12 mm
Width
25 mm
Flange diameter
18 mm
Flange thickness
1 mm
With collar
Yes
d1
10 mm
d2
12 mm
d3
18 mm
b1
25 mm
b2
1 mm
Material outer sheath
iglidur® X
Tread material
iglidur® X
Maintenance
Maintenance-free