IGUS

IGUS Flange Bearing, XFM Series, iglidur® X Outer sheath, 10 mm Shaft Dia., 15 mm Flange Dia., 1 mm Flange Thk., 12 mm Outside Dia., 22 mm WD

  • ERIKS:13567622
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€10.11/ pieceexcl. VAT

€12.23incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€10.11

-

10+

€6.37

37.03%

25+

€4.75

53.01%

50+

€3.08

69.55%

100+

€2.57

74.62%

200+

€2.19

78.38%

500+

€2.07

79.51%

1000+

€1.92

81.02%

2500+

€1.81

82.14%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Type
Flange Bearing
Manufacturer ID
XFM-1012-22
Shaft diameter
10 mm
Outer Diameter
12 mm
Width
22 mm
Flange diameter
15 mm
Flange thickness
1 mm
With collar
Yes
d1
10 mm
d2
12 mm
d3
15 mm
b1
22 mm
b2
1 mm
Material outer sheath
iglidur® X
Tread material
iglidur® X
Maintenance
Maintenance-free