






€116.17/ pieceexcl. VAT
€140.57incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €116.17 | - |
10+ | €87.86 | 24.37% |
25+ | €72.50 | 37.59% |
50+ | €63.46 | 45.37% |
100+ | €60.33 | 48.07% |
200+ | €51.22 | 55.90% |
500+ | €47.35 | 59.24% |
1000+ | €43.70 | 62.38% |
2500+ | €41.44 | 64.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | WFM-9095-100 |
Shaft diameter | 90 mm |
Outer Diameter | 95 mm |
Width | 100 mm |
Flange diameter | 103 mm |
Flange thickness | 2.5 mm |
With collar | Yes |
d1 | 90 mm |
d2 | 95 mm |
d3 | 103 mm |
b1 | 100 mm |
b2 | 2.5 mm |
Material outer sheath | iglidur® W300 |
Tread material | iglidur® W300 |
Maintenance | Maintenance-free |