






€108.98/ pieceexcl. VAT
€131.87incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €108.98 | - |
10+ | €82.35 | 24.44% |
25+ | €67.91 | 37.69% |
50+ | €59.41 | 45.48% |
100+ | €56.49 | 48.17% |
200+ | €47.94 | 56.01% |
500+ | €44.31 | 59.34% |
1000+ | €41.95 | 61.51% |
2500+ | €38.82 | 64.38% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | WFM-8085-100 |
Shaft diameter | 80 mm |
Outer Diameter | 85 mm |
Width | 100 mm |
Flange diameter | 93 mm |
Flange thickness | 2.5 mm |
With collar | Yes |
d1 | 80 mm |
d2 | 85 mm |
d3 | 93 mm |
b1 | 100 mm |
b2 | 2.5 mm |
Material outer sheath | iglidur® W300 |
Tread material | iglidur® W300 |
Maintenance | Maintenance-free |