IGUS

IGUS Flange Bearing, WFM Series, iglidur® W300 Outer sheath, 8 mm Shaft Dia., 15 mm Flange Dia., 1 mm Flange Thk., 10 mm Outside Dia., 4 mm WD

  • ERIKS:13567348
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€5.78/ pieceexcl. VAT

€6.99incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.78

-

10+

€3.36

41.78%

25+

€2.09

63.82%

50+

€1.48

74.34%

100+

€1.18

79.61%

200+

€0.95

83.55%

500+

€0.72

87.50%

1000+

€0.55

90.46%

2500+

€0.42

92.76%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Type
Flange Bearing
Manufacturer ID
WFM-0810-04
Shaft diameter
8 mm
Outer Diameter
10 mm
Width
4 mm
Flange diameter
15 mm
Flange thickness
1 mm
With collar
Yes
d1
8 mm
d2
10 mm
d3
15 mm
b1
4 mm
b2
1 mm
Material outer sheath
iglidur® W300
Tread material
iglidur® W300
Maintenance
Maintenance-free