






€5.68/ pieceexcl. VAT
€6.87incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.68 | - |
10+ | €3.33 | 41.47% |
25+ | €2.03 | 64.21% |
50+ | €1.44 | 74.58% |
100+ | €1.16 | 79.60% |
200+ | €0.91 | 83.95% |
500+ | €0.70 | 87.63% |
1000+ | €0.44 | 92.31% |
2500+ | €0.42 | 92.64% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | WFM-0810-02 |
Shaft diameter | 8 mm |
Outer Diameter | 10 mm |
Width | 2.7 mm |
Flange diameter | 15 mm |
Flange thickness | 1 mm |
With collar | Yes |
d1 | 8 mm |
d2 | 10 mm |
d3 | 15 mm |
b1 | 2.7 mm |
b2 | 1 mm |
Material outer sheath | iglidur® W300 |
Tread material | iglidur® W300 |
Maintenance | Maintenance-free |