






€5.93/ pieceexcl. VAT
€7.18incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.93 | - |
10+ | €3.48 | 41.35% |
25+ | €2.17 | 63.46% |
50+ | €1.56 | 73.72% |
100+ | €1.27 | 78.53% |
200+ | €1.03 | 82.69% |
500+ | €0.80 | 86.54% |
1000+ | €0.59 | 90.06% |
2500+ | €0.49 | 91.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | WFM-0810-10 |
Shaft diameter | 8 mm |
Outer Diameter | 10 mm |
Width | 10 mm |
Flange diameter | 15 mm |
Flange thickness | 1 mm |
With collar | Yes |
d1 | 8 mm |
d2 | 10 mm |
d3 | 15 mm |
b1 | 10 mm |
b2 | 1 mm |
Material outer sheath | iglidur® W300 |
Tread material | iglidur® W300 |
Maintenance | Maintenance-free |