






€91.75/ pieceexcl. VAT
€111.02incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €91.75 | - |
10+ | €69.20 | 24.58% |
25+ | €56.92 | 37.96% |
50+ | €49.74 | 45.79% |
100+ | €47.23 | 48.52% |
200+ | €40.15 | 56.24% |
500+ | €37.09 | 59.58% |
1000+ | €33.78 | 63.18% |
2500+ | €32.47 | 64.61% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | WFM-7580-100 |
Shaft diameter | 75 mm |
Outer Diameter | 80 mm |
Width | 100 mm |
Flange diameter | 88 mm |
Flange thickness | 2.5 mm |
With collar | Yes |
d1 | 75 mm |
d2 | 80 mm |
d3 | 88 mm |
b1 | 100 mm |
b2 | 2.5 mm |
Material outer sheath | iglidur® W300 |
Tread material | iglidur® W300 |
Maintenance | Maintenance-free |