






€39.81/ pieceexcl. VAT
€48.17incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €39.81 | - |
10+ | €29.41 | 26.11% |
25+ | €23.79 | 40.24% |
50+ | €20.60 | 48.26% |
100+ | €19.40 | 51.26% |
200+ | €16.45 | 58.66% |
500+ | €15.24 | 61.72% |
1000+ | €14.52 | 63.53% |
2500+ | €13.34 | 66.49% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | WFM-6065-60 |
Shaft diameter | 60 mm |
Outer Diameter | 65 mm |
Width | 60 mm |
Flange diameter | 73 mm |
Flange thickness | 2 mm |
With collar | Yes |
d1 | 60 mm |
d2 | 65 mm |
d3 | 73 mm |
b1 | 60 mm |
b2 | 2 mm |
Material outer sheath | iglidur® W300 |
Tread material | iglidur® W300 |
Maintenance | Maintenance-free |