






€5.70/ pieceexcl. VAT
€6.90incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.70 | - |
10+ | €3.29 | 42.33% |
25+ | €2.01 | 64.67% |
50+ | €1.41 | 75.33% |
100+ | €1.12 | 80.33% |
200+ | €0.87 | 84.67% |
500+ | €0.68 | 88.00% |
1000+ | €0.51 | 91.00% |
2500+ | €0.42 | 92.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | WFM-0608-15 |
Shaft diameter | 6 mm |
Outer Diameter | 8 mm |
Width | 15 mm |
Flange diameter | 12 mm |
Flange thickness | 1 mm |
With collar | Yes |
d1 | 6 mm |
d2 | 8 mm |
d3 | 12 mm |
b1 | 15 mm |
b2 | 1 mm |
Material outer sheath | iglidur® W300 |
Tread material | iglidur® W300 |
Maintenance | Maintenance-free |