






€33.46/ pieceexcl. VAT
€40.49incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €33.46 | - |
10+ | €24.57 | 26.58% |
25+ | €19.72 | 41.06% |
50+ | €17.02 | 49.12% |
100+ | €16.04 | 52.07% |
200+ | €13.60 | 59.34% |
500+ | €12.58 | 62.41% |
1000+ | €11.89 | 64.45% |
2500+ | €11.00 | 67.12% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | WFM-5560-60 |
Shaft diameter | 55 mm |
Outer Diameter | 60 mm |
Width | 60 mm |
Flange diameter | 68 mm |
Flange thickness | 2 mm |
With collar | Yes |
d1 | 55 mm |
d2 | 60 mm |
d3 | 68 mm |
b1 | 60 mm |
b2 | 2 mm |
Material outer sheath | iglidur® W300 |
Tread material | iglidur® W300 |
Maintenance | Maintenance-free |