IGUS

IGUS Flange Bearing, WFM Series, iglidur® W300 Outer sheath, 5 mm Shaft Dia., 10 mm Flange Dia., 0.5 mm Flange Thk., 6 mm Outside Dia., 8 mm WD

  • ERIKS:13567341
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€5.64/ pieceexcl. VAT

€6.82incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.64

-

10+

€3.21

43.10%

25+

€1.98

64.98%

50+

€1.39

75.42%

100+

€1.08

80.81%

200+

€0.87

84.51%

500+

€0.72

87.21%

1000+

€0.63

88.89%

2500+

€0.42

92.59%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Type
Flange Bearing
Manufacturer ID
WFM-0506-08
Shaft diameter
5 mm
Outer Diameter
6 mm
Width
8 mm
Flange diameter
10 mm
Flange thickness
0.5 mm
With collar
Yes
d1
5 mm
d2
6 mm
d3
10 mm
b1
8 mm
b2
0.5 mm
Material outer sheath
iglidur® W300
Tread material
iglidur® W300
Maintenance
Maintenance-free