






€21.57/ pieceexcl. VAT
€26.10incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €21.57 | - |
10+ | €15.47 | 28.28% |
25+ | €12.18 | 43.52% |
50+ | €10.36 | 51.98% |
100+ | €9.65 | 55.24% |
200+ | €8.59 | 60.18% |
500+ | €7.49 | 65.29% |
1000+ | €5.91 | 72.60% |
2500+ | €5.26 | 75.59% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | WFM-4044-40 |
Shaft diameter | 40 mm |
Outer Diameter | 44 mm |
Width | 40 mm |
Flange diameter | 52 mm |
Flange thickness | 2 mm |
With collar | Yes |
d1 | 40 mm |
d2 | 44 mm |
d3 | 52 mm |
b1 | 40 mm |
b2 | 2 mm |
Material outer sheath | iglidur® W300 |
Tread material | iglidur® W300 |
Maintenance | Maintenance-free |