






€15.68/ pieceexcl. VAT
€18.97incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €15.68 | - |
10+ | €10.96 | 30.06% |
25+ | €8.42 | 46.30% |
50+ | €7.03 | 55.15% |
100+ | €6.50 | 58.55% |
200+ | €5.70 | 63.64% |
500+ | €4.96 | 68.36% |
1000+ | €3.97 | 74.67% |
2500+ | €3.44 | 78.06% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | WFM-353950-35 |
Shaft diameter | 35 mm |
Outer Diameter | 39 mm |
Width | 35 mm |
Flange diameter | 50 mm |
Flange thickness | 2 mm |
With collar | Yes |
d1 | 35 mm |
d2 | 39 mm |
d3 | 50 mm |
b1 | 35 mm |
b2 | 2 mm |
Material outer sheath | iglidur® W300 |
Tread material | iglidur® W300 |
Maintenance | Maintenance-free |