






€15.22/ pieceexcl. VAT
€18.42incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €15.22 | - |
10+ | €10.62 | 30.21% |
25+ | €8.13 | 46.57% |
50+ | €6.78 | 55.43% |
100+ | €6.25 | 58.93% |
200+ | €5.49 | 63.92% |
500+ | €4.75 | 68.79% |
1000+ | €3.82 | 74.91% |
2500+ | €3.29 | 78.40% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | WFM-3539-26 |
Shaft diameter | 35 mm |
Outer Diameter | 39 mm |
Width | 26 mm |
Flange diameter | 47 mm |
Flange thickness | 2 mm |
With collar | Yes |
d1 | 35 mm |
d2 | 39 mm |
d3 | 47 mm |
b1 | 26 mm |
b2 | 2 mm |
Material outer sheath | iglidur® W300 |
Tread material | iglidur® W300 |
Maintenance | Maintenance-free |