IGUS

IGUS Flange Bearing, WFM Series, iglidur® W300 Outer sheath, 35 mm Shaft Dia., 47 mm Flange Dia., 2 mm Flange Thk., 39 mm Outside Dia., 9 mm WD

  • ERIKS:13567406
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€10.11/ pieceexcl. VAT

€12.23incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€10.11

-

10+

€6.71

33.65%

25+

€4.86

51.88%

50+

€3.93

61.09%

100+

€3.52

65.23%

200+

€3.08

69.55%

500+

€2.58

74.44%

1000+

€1.92

81.02%

2500+

€1.79

82.33%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Type
Flange Bearing
Manufacturer ID
WFM-3539-09
Shaft diameter
35 mm
Outer Diameter
39 mm
Width
9 mm
Flange diameter
47 mm
Flange thickness
2 mm
With collar
Yes
d1
35 mm
d2
39 mm
d3
47 mm
b1
9 mm
b2
2 mm
Material outer sheath
iglidur® W300
Tread material
iglidur® W300
Maintenance
Maintenance-free