IGUS

IGUS Flange Bearing, WFM Series, iglidur® W300 Outer sheath, 30 mm Shaft Dia., 42 mm Flange Dia., 2 mm Flange Thk., 34 mm Outside Dia., 10 mm WD

  • ERIKS:13567401
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Iglidur® W300 Metric Flange Bearing Type F. Chemical resistant and suitable for soft shafts, this bearing is used where high service life and low coefficients of friction and high wear resistance is required.
Save to list

€9.39/ pieceexcl. VAT

€11.36incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€9.39

-

10+

€6.14

34.62%

25+

€4.41

53.04%

50+

€3.52

62.55%

100+

€3.14

66.60%

200+

€2.64

71.86%

500+

€2.20

76.52%

1000+

€1.56

83.40%

2500+

€1.37

85.43%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Type
Flange Bearing
Manufacturer ID
WFM-3034-10
Shaft diameter
30 mm
Outer Diameter
34 mm
Width
10 mm
Flange diameter
42 mm
Flange thickness
2 mm
With collar
Yes
d1
30 mm
d2
34 mm
d3
42 mm
b1
10 mm
b2
2 mm
Material outer sheath
iglidur® W300
Tread material
iglidur® W300
Maintenance
Maintenance-free