






€7.56/ pieceexcl. VAT
€9.15incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.56 | - |
10+ | €4.75 | 37.19% |
25+ | €3.23 | 57.29% |
50+ | €2.51 | 66.83% |
100+ | €2.15 | 71.61% |
200+ | €1.82 | 75.88% |
500+ | €1.50 | 80.15% |
1000+ | €1.16 | 84.67% |
2500+ | €0.97 | 87.19% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | WFM-2528-11 |
Shaft diameter | 25 mm |
Outer Diameter | 28 mm |
Width | 11.5 mm |
Flange diameter | 35 mm |
Flange thickness | 1.5 mm |
With collar | Yes |
d1 | 25 mm |
d2 | 28 mm |
d3 | 35 mm |
b1 | 11.5 mm |
b2 | 1.5 mm |
Material outer sheath | iglidur® W300 |
Tread material | iglidur® W300 |
Maintenance | Maintenance-free |