






€7.89/ pieceexcl. VAT
€9.55incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.89 | - |
10+ | €4.98 | 36.87% |
25+ | €3.44 | 56.39% |
50+ | €2.66 | 66.27% |
100+ | €2.32 | 70.60% |
200+ | €2.15 | 72.77% |
500+ | €1.86 | 76.39% |
1000+ | €1.44 | 81.69% |
2500+ | €1.33 | 83.13% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | WFM-252831-13 |
Shaft diameter | 25 mm |
Outer Diameter | 28 mm |
Width | 13.5 mm |
Flange diameter | 31 mm |
Flange thickness | 1.5 mm |
With collar | Yes |
d1 | 25 mm |
d2 | 28 mm |
d3 | 31 mm |
b1 | 13.5 mm |
b2 | 1.5 mm |
Material outer sheath | iglidur® W300 |
Tread material | iglidur® W300 |
Maintenance | Maintenance-free |