






€7.39/ pieceexcl. VAT
€8.94incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.39 | - |
10+ | €4.64 | 37.28% |
25+ | €3.14 | 57.58% |
50+ | €2.43 | 67.10% |
100+ | €2.07 | 71.98% |
200+ | €1.73 | 76.61% |
500+ | €1.41 | 80.98% |
1000+ | €1.08 | 85.35% |
2500+ | €0.93 | 87.40% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | WFM-2427-10 |
Shaft diameter | 24 mm |
Outer Diameter | 27 mm |
Width | 10.5 mm |
Flange diameter | 32 mm |
Flange thickness | 1.5 mm |
With collar | Yes |
d1 | 24 mm |
d2 | 27 mm |
d3 | 32 mm |
b1 | 10.5 mm |
b2 | 1.5 mm |
Material outer sheath | iglidur® W300 |
Tread material | iglidur® W300 |
Maintenance | Maintenance-free |