






€7.62/ pieceexcl. VAT
€9.22incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.62 | - |
10+ | €4.79 | 37.16% |
25+ | €3.27 | 57.11% |
50+ | €2.55 | 66.58% |
100+ | €2.19 | 71.32% |
200+ | €1.86 | 75.56% |
500+ | €1.54 | 79.80% |
1000+ | €1.18 | 84.54% |
2500+ | €0.99 | 87.03% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | WFM-2023-16 |
Shaft diameter | 20 mm |
Outer Diameter | 23 mm |
Width | 16 mm |
Flange diameter | 30 mm |
Flange thickness | 1.5 mm |
With collar | Yes |
d1 | 20 mm |
d2 | 23 mm |
d3 | 30 mm |
b1 | 16 mm |
b2 | 1.5 mm |
Material outer sheath | iglidur® W300 |
Tread material | iglidur® W300 |
Maintenance | Maintenance-free |