






€6.99/ pieceexcl. VAT
€8.46incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.99 | - |
10+ | €4.35 | 37.77% |
25+ | €2.93 | 58.15% |
50+ | €2.22 | 68.21% |
100+ | €1.92 | 72.55% |
200+ | €1.63 | 76.63% |
500+ | €1.33 | 80.98% |
1000+ | €0.99 | 85.87% |
2500+ | €0.86 | 87.77% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | WFM-2023-08 |
Shaft diameter | 20 mm |
Outer Diameter | 23 mm |
Width | 8 mm |
Flange diameter | 30 mm |
Flange thickness | 1.5 mm |
With collar | Yes |
d1 | 20 mm |
d2 | 23 mm |
d3 | 30 mm |
b1 | 8 mm |
b2 | 1.5 mm |
Material outer sheath | iglidur® W300 |
Tread material | iglidur® W300 |
Maintenance | Maintenance-free |