






€7.16/ pieceexcl. VAT
€8.66incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.16 | - |
10+ | €4.43 | 38.20% |
25+ | €2.95 | 58.89% |
50+ | €2.24 | 68.70% |
100+ | €1.92 | 73.21% |
200+ | €1.62 | 77.45% |
500+ | €1.33 | 81.43% |
1000+ | €0.99 | 86.21% |
2500+ | €0.86 | 88.06% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | WFM-1820-17 |
Shaft diameter | 18 mm |
Outer Diameter | 20 mm |
Width | 17 mm |
Flange diameter | 26 mm |
Flange thickness | 1 mm |
With collar | Yes |
d1 | 18 mm |
d2 | 20 mm |
d3 | 26 mm |
b1 | 17 mm |
b2 | 1 mm |
Material outer sheath | iglidur® W300 |
Tread material | iglidur® W300 |
Maintenance | Maintenance-free |