






€7.33/ pieceexcl. VAT
€8.87incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.33 | - |
10+ | €4.58 | 37.56% |
25+ | €3.14 | 57.25% |
50+ | €2.26 | 69.17% |
100+ | €1.86 | 74.61% |
200+ | €1.48 | 79.79% |
500+ | €1.16 | 84.20% |
1000+ | €0.82 | 88.86% |
2500+ | €0.68 | 90.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | WFM-1719-12 |
Shaft diameter | 17 mm |
Outer Diameter | 19 mm |
Width | 12 mm |
Flange diameter | 25 mm |
Flange thickness | 1 mm |
With collar | Yes |
d1 | 17 mm |
d2 | 19 mm |
d3 | 25 mm |
b1 | 12 mm |
b2 | 1 mm |
Material outer sheath | iglidur® W300 |
Tread material | iglidur® W300 |
Maintenance | Maintenance-free |