






€7.81/ pieceexcl. VAT
€9.45incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.81 | - |
10+ | €4.92 | 36.98% |
25+ | €3.40 | 56.45% |
50+ | €2.62 | 66.42% |
100+ | €2.26 | 71.05% |
200+ | €1.92 | 75.43% |
500+ | €1.58 | 79.81% |
1000+ | €1.14 | 85.40% |
2500+ | €1.06 | 86.37% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | WFM-1719-25 |
Shaft diameter | 17 mm |
Outer Diameter | 19 mm |
Width | 25 mm |
Flange diameter | 25 mm |
Flange thickness | 1 mm |
With collar | Yes |
d1 | 17 mm |
d2 | 19 mm |
d3 | 25 mm |
b1 | 25 mm |
b2 | 1 mm |
Material outer sheath | iglidur® W300 |
Tread material | iglidur® W300 |
Maintenance | Maintenance-free |