IGUS

IGUS Flange Bearing, WFM Series, iglidur® W300 Outer sheath, 16 mm Shaft Dia., 24 mm Flange Dia., 1 mm Flange Thk., 18 mm Outside Dia., 9 mm WD

  • ERIKS:13386452
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€6.65/ pieceexcl. VAT

€8.05incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€6.65

-

10+

€4.05

39.14%

25+

€2.64

60.29%

50+

€1.98

70.29%

100+

€1.65

75.14%

200+

€1.37

79.43%

500+

€1.12

83.14%

1000+

€0.84

87.43%

2500+

€0.70

89.43%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Type
Flange Bearing
Manufacturer ID
WFM-1618-09
Shaft diameter
16 mm
Outer Diameter
18 mm
Width
9 mm
Flange diameter
24 mm
Flange thickness
1 mm
With collar
Yes
d1
16 mm
d2
18 mm
d3
24 mm
b1
9 mm
b2
1 mm
Material outer sheath
iglidur® W300
Tread material
iglidur® W300
Maintenance
Maintenance-free