






€6.76/ pieceexcl. VAT
€8.18incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.76 | - |
10+ | €4.14 | 38.76% |
25+ | €2.74 | 59.55% |
50+ | €2.07 | 69.38% |
100+ | €1.73 | 74.44% |
200+ | €1.44 | 78.65% |
500+ | €1.18 | 82.58% |
1000+ | €0.86 | 87.36% |
2500+ | €0.74 | 89.04% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | WFM-1517-12 |
Shaft diameter | 15 mm |
Outer Diameter | 17 mm |
Width | 12 mm |
Flange diameter | 23 mm |
Flange thickness | 1 mm |
With collar | Yes |
d1 | 15 mm |
d2 | 17 mm |
d3 | 23 mm |
b1 | 12 mm |
b2 | 1 mm |
Material outer sheath | iglidur® W300 |
Tread material | iglidur® W300 |
Maintenance | Maintenance-free |