






€6.86/ pieceexcl. VAT
€8.30incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.86 | - |
10+ | €4.20 | 38.78% |
25+ | €2.79 | 59.28% |
50+ | €2.11 | 69.25% |
100+ | €1.79 | 73.96% |
200+ | €1.46 | 78.67% |
500+ | €1.20 | 82.55% |
1000+ | €0.91 | 86.70% |
2500+ | €0.76 | 88.92% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | WFM-1416-17 |
Shaft diameter | 14 mm |
Outer Diameter | 16 mm |
Width | 17 mm |
Flange diameter | 22 mm |
Flange thickness | 1 mm |
With collar | Yes |
d1 | 14 mm |
d2 | 16 mm |
d3 | 22 mm |
b1 | 17 mm |
b2 | 1 mm |
Material outer sheath | iglidur® W300 |
Tread material | iglidur® W300 |
Maintenance | Maintenance-free |