






€6.67/ pieceexcl. VAT
€8.07incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.67 | - |
10+ | €4.05 | 39.32% |
25+ | €2.64 | 60.40% |
50+ | €2.00 | 70.09% |
100+ | €1.65 | 75.21% |
200+ | €1.37 | 79.49% |
500+ | €1.14 | 82.91% |
1000+ | €0.86 | 87.18% |
2500+ | €0.70 | 89.46% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | WFM-1416-12 |
Shaft diameter | 14 mm |
Outer Diameter | 16 mm |
Width | 12 mm |
Flange diameter | 22 mm |
Flange thickness | 1 mm |
With collar | Yes |
d1 | 14 mm |
d2 | 16 mm |
d3 | 22 mm |
b1 | 12 mm |
b2 | 1 mm |
Material outer sheath | iglidur® W300 |
Tread material | iglidur® W300 |
Maintenance | Maintenance-free |