






€239.55/ pieceexcl. VAT
€289.86incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €239.55 | - |
10+ | €165.02 | 31.12% |
25+ | €123.75 | 48.34% |
50+ | €98.00 | 59.09% |
100+ | €84.19 | 64.86% |
200+ | €75.03 | 68.68% |
500+ | €66.92 | 72.07% |
1000+ | €56.35 | 76.48% |
2500+ | €53.14 | 77.82% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | WFM-120125-100 |
Shaft diameter | 120 mm |
Outer Diameter | 125 mm |
Width | 100 mm |
Flange diameter | 133 mm |
Flange thickness | 2.5 mm |
With collar | Yes |
d1 | 120 mm |
d2 | 125 mm |
d3 | 133 mm |
b1 | 100 mm |
b2 | 2.5 mm |
Material outer sheath | iglidur® W300 |
Tread material | iglidur® W300 |
Maintenance | Maintenance-free |