






€6.38/ pieceexcl. VAT
€7.72incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.38 | - |
10+ | €3.86 | 39.58% |
25+ | €2.49 | 61.01% |
50+ | €1.84 | 71.13% |
100+ | €1.52 | 76.19% |
200+ | €1.27 | 80.06% |
500+ | €0.99 | 84.52% |
1000+ | €0.68 | 89.29% |
2500+ | €0.63 | 90.18% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | WFM-1214-12 |
Shaft diameter | 12 mm |
Outer Diameter | 14 mm |
Width | 12 mm |
Flange diameter | 20 mm |
Flange thickness | 1 mm |
With collar | Yes |
d1 | 12 mm |
d2 | 14 mm |
d3 | 20 mm |
b1 | 12 mm |
b2 | 1 mm |
Material outer sheath | iglidur® W300 |
Tread material | iglidur® W300 |
Maintenance | Maintenance-free |