






€6.10/ pieceexcl. VAT
€7.38incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.10 | - |
10+ | €3.76 | 38.32% |
25+ | €2.43 | 60.12% |
50+ | €1.77 | 71.03% |
100+ | €1.41 | 76.95% |
200+ | €1.18 | 80.69% |
500+ | €0.93 | 84.74% |
1000+ | €0.68 | 88.79% |
2500+ | €0.59 | 90.34% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | WFM-1214-044 |
Shaft diameter | 12 mm |
Outer Diameter | 14 mm |
Width | 4.4 mm |
Flange diameter | 20 mm |
Flange thickness | 1 mm |
With collar | Yes |
d1 | 12 mm |
d2 | 14 mm |
d3 | 20 mm |
b1 | 4.4 mm |
b2 | 1 mm |
Material outer sheath | iglidur® W300 |
Tread material | iglidur® W300 |
Maintenance | Maintenance-free |