






€6.29/ pieceexcl. VAT
€7.61incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.29 | - |
10+ | €3.78 | 39.88% |
25+ | €2.43 | 61.33% |
50+ | €1.79 | 71.60% |
100+ | €1.46 | 76.74% |
200+ | €1.20 | 80.97% |
500+ | €0.95 | 84.89% |
1000+ | €0.68 | 89.12% |
2500+ | €0.59 | 90.63% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | WFM-1214-04 |
Shaft diameter | 12 mm |
Outer Diameter | 14 mm |
Width | 4 mm |
Flange diameter | 20 mm |
Flange thickness | 1 mm |
With collar | Yes |
d1 | 12 mm |
d2 | 14 mm |
d3 | 20 mm |
b1 | 4 mm |
b2 | 1 mm |
Material outer sheath | iglidur® W300 |
Tread material | iglidur® W300 |
Maintenance | Maintenance-free |