






€219.24/ pieceexcl. VAT
€265.28incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €219.24 | - |
10+ | €151.01 | 31.12% |
25+ | €113.26 | 48.34% |
50+ | €89.72 | 59.08% |
100+ | €77.06 | 64.85% |
200+ | €68.69 | 68.67% |
500+ | €61.24 | 72.07% |
1000+ | €52.54 | 76.04% |
2500+ | €48.62 | 77.82% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | WFM-100105-100 |
Shaft diameter | 100 mm |
Outer Diameter | 105 mm |
Width | 100 mm |
Flange diameter | 113 mm |
Flange thickness | 2.5 mm |
With collar | Yes |
d1 | 100 mm |
d2 | 105 mm |
d3 | 113 mm |
b1 | 100 mm |
b2 | 2.5 mm |
Material outer sheath | iglidur® W300 |
Tread material | iglidur® W300 |
Maintenance | Maintenance-free |