






€6.10/ pieceexcl. VAT
€7.38incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.10 | - |
10+ | €3.61 | 40.81% |
25+ | €2.28 | 62.62% |
50+ | €1.67 | 72.59% |
100+ | €1.37 | 77.57% |
200+ | €1.12 | 81.62% |
500+ | €0.86 | 85.98% |
1000+ | €0.59 | 90.34% |
2500+ | €0.55 | 90.97% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | WFM-1012-17 |
Shaft diameter | 10 mm |
Outer Diameter | 12 mm |
Width | 17 mm |
Flange diameter | 18 mm |
Flange thickness | 1 mm |
With collar | Yes |
d1 | 10 mm |
d2 | 12 mm |
d3 | 18 mm |
b1 | 17 mm |
b2 | 1 mm |
Material outer sheath | iglidur® W300 |
Tread material | iglidur® W300 |
Maintenance | Maintenance-free |