






€6.06/ pieceexcl. VAT
€7.33incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.06 | - |
10+ | €3.59 | 40.75% |
25+ | €2.26 | 62.70% |
50+ | €1.65 | 72.73% |
100+ | €1.35 | 77.74% |
200+ | €1.08 | 82.13% |
500+ | €0.86 | 85.89% |
1000+ | €0.59 | 90.28% |
2500+ | €0.55 | 90.91% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | WFM-1012-15 |
Shaft diameter | 10 mm |
Outer Diameter | 12 mm |
Width | 15 mm |
Flange diameter | 18 mm |
Flange thickness | 1 mm |
With collar | Yes |
d1 | 10 mm |
d2 | 12 mm |
d3 | 18 mm |
b1 | 15 mm |
b2 | 1 mm |
Material outer sheath | iglidur® W300 |
Tread material | iglidur® W300 |
Maintenance | Maintenance-free |