






€6.02/ pieceexcl. VAT
€7.28incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.02 | - |
10+ | €3.55 | 41.01% |
25+ | €2.24 | 62.78% |
50+ | €1.63 | 72.87% |
100+ | €1.33 | 77.92% |
200+ | €1.06 | 82.33% |
500+ | €0.84 | 86.12% |
1000+ | €0.63 | 89.59% |
2500+ | €0.51 | 91.48% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | WFM-1012-12 |
Shaft diameter | 10 mm |
Outer Diameter | 12 mm |
Width | 12 mm |
Flange diameter | 18 mm |
Flange thickness | 1 mm |
With collar | Yes |
d1 | 10 mm |
d2 | 12 mm |
d3 | 18 mm |
b1 | 12 mm |
b2 | 1 mm |
Material outer sheath | iglidur® W300 |
Tread material | iglidur® W300 |
Maintenance | Maintenance-free |