






€5.97/ pieceexcl. VAT
€7.22incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.97 | - |
10+ | €3.52 | 41.08% |
25+ | €2.20 | 63.06% |
50+ | €1.58 | 73.57% |
100+ | €1.29 | 78.34% |
200+ | €1.05 | 82.48% |
500+ | €0.82 | 86.31% |
1000+ | €0.55 | 90.76% |
2500+ | €0.49 | 91.72% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | WFM-1012-07 |
Shaft diameter | 10 mm |
Outer Diameter | 12 mm |
Width | 7 mm |
Flange diameter | 18 mm |
Flange thickness | 1 mm |
With collar | Yes |
d1 | 10 mm |
d2 | 12 mm |
d3 | 18 mm |
b1 | 7 mm |
b2 | 1 mm |
Material outer sheath | iglidur® W300 |
Tread material | iglidur® W300 |
Maintenance | Maintenance-free |