






€5.91/ pieceexcl. VAT
€7.15incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.91 | - |
10+ | €3.46 | 41.48% |
25+ | €2.17 | 63.34% |
50+ | €1.54 | 73.95% |
100+ | €1.24 | 79.10% |
200+ | €1.03 | 82.64% |
500+ | €0.76 | 87.14% |
1000+ | €0.59 | 90.03% |
2500+ | €0.46 | 92.28% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | WFM-1012-04 |
Shaft diameter | 10 mm |
Outer Diameter | 12 mm |
Width | 4 mm |
Flange diameter | 18 mm |
Flange thickness | 1 mm |
With collar | Yes |
d1 | 10 mm |
d2 | 12 mm |
d3 | 18 mm |
b1 | 4 mm |
b2 | 1 mm |
Material outer sheath | iglidur® W300 |
Tread material | iglidur® W300 |
Maintenance | Maintenance-free |