






€126.96/ pieceexcl. VAT
€153.62incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €126.96 | - |
10+ | €96.52 | 23.97% |
25+ | €79.40 | 37.46% |
50+ | €68.31 | 46.20% |
100+ | €65.25 | 48.61% |
200+ | €60.42 | 52.41% |
500+ | €55.90 | 55.97% |
1000+ | €51.09 | 59.76% |
2500+ | €48.32 | 61.94% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | JFM-9095-100 |
Shaft diameter | 90 mm |
Outer Diameter | 95 mm |
Width | 100 mm |
Flange diameter | 103 mm |
Flange thickness | 2.5 mm |
With collar | Yes |
d1 | 90 mm |
d2 | 95 mm |
d3 | 103 mm |
b1 | 100 mm |
b2 | 2.5 mm |
Material outer sheath | iglidur® J |
Tread material | iglidur® J |
Maintenance | Maintenance-free |