IGUS

IGUS Flange Bearing, JFM Series, iglidur® J Outer sheath, 8 mm Shaft Dia., 16 mm Flange Dia., 2 mm Flange Thk., 12 mm Outside Dia., 12 mm WD

  • ERIKS:13565742
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€7.01/ pieceexcl. VAT

€8.48incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€7.01

-

10+

€4.33

38.21%

25+

€2.87

59.08%

50+

€2.19

68.83%

100+

€1.86

73.44%

200+

€1.54

78.05%

500+

€1.27

81.84%

1000+

€1.12

84.01%

2500+

€0.95

86.45%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Type
Flange Bearing
Manufacturer ID
JFM-0812-12
Shaft diameter
8 mm
Outer Diameter
12 mm
Width
12 mm
Flange diameter
16 mm
Flange thickness
2 mm
With collar
Yes
d1
8 mm
d2
12 mm
d3
16 mm
b1
12 mm
b2
2 mm
Material outer sheath
iglidur® J
Tread material
iglidur® J
Maintenance
Maintenance-free