






€5.28/ pieceexcl. VAT
€6.39incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.28 | - |
10+ | €3.25 | 38.49% |
25+ | €2.17 | 58.99% |
50+ | €1.65 | 68.71% |
100+ | €1.39 | 73.74% |
200+ | €1.18 | 77.70% |
500+ | €0.95 | 82.01% |
1000+ | €0.84 | 84.17% |
2500+ | €0.72 | 86.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | JFM-0812-09 |
Shaft diameter | 8 mm |
Outer Diameter | 12 mm |
Width | 9 mm |
Flange diameter | 16 mm |
Flange thickness | 2 mm |
With collar | Yes |
d1 | 8 mm |
d2 | 12 mm |
d3 | 16 mm |
b1 | 9 mm |
b2 | 2 mm |
Material outer sheath | iglidur® J |
Tread material | iglidur® J |
Maintenance | Maintenance-free |