






€5.83/ pieceexcl. VAT
€7.05incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.83 | - |
10+ | €3.44 | 41.04% |
25+ | €2.15 | 63.19% |
50+ | €1.52 | 73.94% |
100+ | €1.22 | 79.15% |
200+ | €0.99 | 83.06% |
500+ | €0.76 | 86.97% |
1000+ | €0.59 | 89.90% |
2500+ | €0.49 | 91.53% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | JFM-081016-11 |
Shaft diameter | 8 mm |
Outer Diameter | 10 mm |
Width | 11 mm |
Flange diameter | 16 mm |
Flange thickness | 2 mm |
With collar | Yes |
d1 | 8 mm |
d2 | 10 mm |
d3 | 16 mm |
b1 | 11 mm |
b2 | 2 mm |
Material outer sheath | iglidur® J |
Tread material | iglidur® J |
Maintenance | Maintenance-free |