IGUS

IGUS Flange Bearing, JFM Series, iglidur® J Outer sheath, 8 mm Shaft Dia., 15 mm Flange Dia., 1 mm Flange Thk., 10 mm Outside Dia., 7 mm WD

  • ERIKS:13565733
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Iglidur® J Metric Flange Bearing Type F. Designed for use in high speed high wear applications and when very low coefficients of friction are necessary.
Save to list

€5.61/ pieceexcl. VAT

€6.79incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.61

-

10+

€3.23

42.37%

25+

€1.98

64.75%

50+

€1.39

75.25%

100+

€1.08

80.68%

200+

€0.86

84.75%

500+

€0.67

88.14%

1000+

€0.46

91.86%

2500+

€0.40

92.88%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Type
Flange Bearing
Manufacturer ID
JFM-0810-07
Shaft diameter
8 mm
Outer Diameter
10 mm
Width
7 mm
Flange diameter
15 mm
Flange thickness
1 mm
With collar
Yes
d1
8 mm
d2
10 mm
d3
15 mm
b1
7 mm
b2
1 mm
Material outer sheath
iglidur® J
Tread material
iglidur® J
Maintenance
Maintenance-free