






€5.43/ pieceexcl. VAT
€6.57incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.43 | - |
10+ | €3.12 | 42.66% |
25+ | €1.90 | 65.03% |
50+ | €1.29 | 76.22% |
100+ | €0.99 | 81.82% |
200+ | €0.80 | 85.31% |
500+ | €0.61 | 88.81% |
1000+ | €0.36 | 93.36% |
2500+ | €0.32 | 94.06% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | JFM-0810-038 |
Shaft diameter | 8 mm |
Outer Diameter | 10 mm |
Width | 3.8 mm |
Flange diameter | 15 mm |
Flange thickness | 1 mm |
With collar | Yes |
d1 | 8 mm |
d2 | 10 mm |
d3 | 15 mm |
b1 | 3.8 mm |
b2 | 1 mm |
Material outer sheath | iglidur® J |
Tread material | iglidur® J |
Maintenance | Maintenance-free |