IGUS

IGUS Flange Bearing, JFM Series, iglidur® J Outer sheath, 8 mm Shaft Dia., 12 mm Flange Dia., 1 mm Flange Thk., 10 mm Outside Dia., 16 mm WD

  • ERIKS:13565735
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€6.08/ pieceexcl. VAT

€7.36incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€6.08

-

10+

€3.55

41.56%

25+

€2.20

63.75%

50+

€1.56

74.38%

100+

€1.27

79.06%

200+

€1.03

83.12%

500+

€0.80

86.88%

1000+

€0.59

90.31%

2500+

€0.46

92.50%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Type
Flange Bearing
Manufacturer ID
JFM-081012-16
Shaft diameter
8 mm
Outer Diameter
10 mm
Width
16 mm
Flange diameter
12 mm
Flange thickness
1 mm
With collar
Yes
d1
8 mm
d2
10 mm
d3
12 mm
b1
16 mm
b2
1 mm
Material outer sheath
iglidur® J
Tread material
iglidur® J
Maintenance
Maintenance-free