






€45.64/ pieceexcl. VAT
€55.22incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €45.64 | - |
10+ | €33.90 | 25.73% |
25+ | €27.53 | 39.68% |
50+ | €23.88 | 47.67% |
100+ | €22.53 | 50.62% |
200+ | €19.15 | 58.03% |
500+ | €17.71 | 61.20% |
1000+ | €16.68 | 63.45% |
2500+ | €15.49 | 66.07% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | JFM-7075-50 |
Shaft diameter | 70 mm |
Outer Diameter | 75 mm |
Width | 50 mm |
Flange diameter | 83 mm |
Flange thickness | 2 mm |
With collar | Yes |
d1 | 70 mm |
d2 | 75 mm |
d3 | 83 mm |
b1 | 50 mm |
b2 | 2 mm |
Material outer sheath | iglidur® J |
Tread material | iglidur® J |
Maintenance | Maintenance-free |