






€47.73/ pieceexcl. VAT
€57.75incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €47.73 | - |
10+ | €35.30 | 26.04% |
25+ | €28.56 | 40.17% |
50+ | €24.74 | 48.17% |
100+ | €23.31 | 51.15% |
200+ | €19.80 | 58.52% |
500+ | €18.28 | 61.70% |
1000+ | €17.29 | 63.77% |
2500+ | €16.00 | 66.48% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | JFM-6570-60 |
Shaft diameter | 65 mm |
Outer Diameter | 70 mm |
Width | 60 mm |
Flange diameter | 78 mm |
Flange thickness | 2 mm |
With collar | Yes |
d1 | 65 mm |
d2 | 70 mm |
d3 | 78 mm |
b1 | 60 mm |
b2 | 2 mm |
Material outer sheath | iglidur® J |
Tread material | iglidur® J |
Maintenance | Maintenance-free |